Zoro Homepage

Spring Collet, ER50, 16mm

  • Mfr # 04250-16

  • Zoro # G0512246


product price: $66.59
/ea

Key Features

Collet Series
ER50
Range
16.0mm to 15.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04250-16
Zoro #
G0512246
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
16.0mm
Max. Body Dia.
16.00mm
Overall Length
60 mm
Outside Diameter - Maximum
50 mm
Clamping Hole Length
60 mm

Details

Item
Collet
Collet Series
ER50
Range
16.0mm to 15.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Number of Slots
8
Collet Type
Standard
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Measurement System
Metric
TIR Max.
0.0002 in
Material
High-Carbon Steel
Bore Shape
Round
Collapse Range - Maximum
16 mm
Taper Angle
8 Degrees
Torque - Maximum
130 ft-lb
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
14 mm
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Finish
Precision Ground

Description

Collet, ER50, Round, Overall Length 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.