Zoro Homepage

Spring Collet, ER50, 30mm

  • Mfr # 04250-30

  • Zoro # G0512167


product price: $65.69
/ea

Key Features

Collet Series
ER50
Range
0 to 100, 0 to 1000
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04250-30
Zoro #
G0512167
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
30.0mm
Max. Body Dia.
30.00mm
Overall Length
60 mm
Clamping Hole Length
60 mm
Outside Diameter - Maximum
50 mm

Details

Item
Collet
Collet Series
ER50
Range
0 to 100, 0 to 1000
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
TIR Max.
0.0002 in
Number of Slots
8
Collet Type
Standard
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Measurement System
Metric
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Torque - Maximum
130 ft-lb
Collapse Range - Maximum
30 mm
Finish
Precision Ground
Taper Angle
8 Degrees
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Collapse Range - Minimum
28 mm

Description

Collet, ER50, Round, Overall Length 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.