Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, ER50, 5/8 in.

  • Mfr # 04250-5/8

  • Zoro # G0512130


product price: $63.25
/ea

Key Features

Collet Series
ER50
Range
0.625" to 0.609"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04250-5/8
Zoro #
G0512130
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/8"
Max. Body Dia.
5/8 in
Min. Size
0.6090 in
Overall Length
2 23/64 in
Clamping Hole Length
2 23/64 in
Outside Diameter - Maximum
2.05 in

Details

Item
Collet
Collet Series
ER50
Range
0.625" to 0.609"
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
TIR Max.
0.0002 in
Collet Type
Standard
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Number of Slots
8
Face Shape
Round
Measurement System
Inch
Material
High-Carbon Steel
Finish
Precision Ground
Torque - Maximum
130 ft-lb
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
0.625 in
Collapse Range - Minimum
0.586 in
Bore Shape
Round
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees

Description

Collet, ER50, Round, Overall Length 2 23/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.