Zoro Homepage

Spring Collet, ER8, 02.0mm

  • Mfr # 04208-02.0

  • Zoro # G0512471


product price: $34.29
/ea

Key Features

Collet Series
ER8
Range
2.0mm to 1.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04208-02.0
Zoro #
G0512471
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
2.0mm
Max. Body Dia.
2.00mm
Overall Length
13 mm
Clamping Hole Length
13 mm
Outside Diameter - Maximum
8.5 mm

Details

Item
Collet
Collet Series
ER8
Range
2.0mm to 1.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Measurement System
Metric
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
TIR Max.
0.0002 in
Collet Type
Standard
Number of Slots
8
Torque - Maximum
110 ft-lb
Collapse Range - Minimum
1.5 mm
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
Taper Angle
8 Degrees
Collapse Range - Maximum
2 mm
T.I.R. Tolerance
0.0002 in

Description

Collet, ER8, Round, Overall Length 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.