Zoro Homepage

Spring Collet, ER8, 1/16 in.

  • Mfr # 04208-1/16

  • Zoro # G0512401


product price: $34.29
/ea

Key Features

Collet Series
ER8
Range
0.063" to 0.047"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04208-1/16
Zoro #
G0512401
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/16"
Max. Body Dia.
1/16 in
Min. Size
0.0470 in
Overall Length
33/64 in
Outside Diameter - Maximum
0.33 in
Clamping Hole Length
33/64 in

Details

Item
Collet
Collet Series
ER8
Range
0.063" to 0.047"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
TIR Max.
0.0002 in
Collet Type
Standard
Face Shape
Round
Number of Slots
8
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material
High-Carbon Steel
Taper Angle
8 Degrees
Collapse Range - Maximum
0.062 in
Operating Pressure - Maximum
2,000 psi
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Bore Shape
Round
Finish
Precision Ground
Collapse Range - Minimum
0.043 in
T.I.R. Tolerance
0.0002 in

Description

Collet, ER8, Round, Overall Length 33/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.