Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG100, 1/8 in.

  • Mfr # 04010-1/8

  • Zoro # G0393191


product price: $30.65
/ea

Key Features

Collet Series
TG100
Range
0.125" to 0.109"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-1/8
Zoro #
G0393191
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/8"
Max. Body Dia.
1/8 in
Min. Size
0.1090 in
Overall Length
2 3/8 in
Head Dia.
1.3790 in
Outside Diameter - Maximum
1.379 in
Clamping Hole Length
2 3/8 in

Details

Item
Collet
Collet Series
TG100
Range
0.125" to 0.109"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Number of Slots
4
TIR Max.
0.0004 in
Measurement System
Inch
Collet Type
Standard
Features
Up to 750 PSI Coolant
Face Shape
Round
Material
High-Carbon Steel
Bore Shape
Round
T.I.R. Tolerance
0.0004 in
Collapse Range - Maximum
0.125 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.1094 in
Torque - Maximum
90 ft-lb

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.