Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG100, 23/32 in.

  • Mfr # 04010-23/32

  • Zoro # G0393036


product price: $30.65
/ea

Key Features

Collet Series
TG100
Range
0.719" to 0.703"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-23/32
Zoro #
G0393036
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
23/32"
Head Dia.
1.3790 in
Overall Length
2 3/8 in
Min. Size
0.7030 in
Max. Body Dia.
23/32 in
Outside Diameter - Maximum
1.379 in
Clamping Hole Length
2 3/8 in

Details

Item
Collet
Collet Series
TG100
Range
0.719" to 0.703"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
TIR Max.
0.0004 in
Number of Slots
4
Features
Up to 750 PSI Coolant
Face Shape
Round
Collet Type
Standard
Material
High-Carbon Steel
Torque - Maximum
90 ft-lb
T.I.R. Tolerance
0.0004 in
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.7032 in
Finish
Precision Ground
Collapse Range - Maximum
0.7188 in

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.