Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG100, 25/64 in.

  • Mfr # 04010-25/64

  • Zoro # G0393009


product price: $30.65
/ea

Key Features

Collet Series
TG100
Range
0.391" to 0.375"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04010-25/64
Zoro #
G0393009
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
25/64"
Overall Length
2 3/8 in
Head Dia.
1.3790 in
Min. Size
3/8 in
Max. Body Dia.
25/64 in
Clamping Hole Length
2 3/8 in
Outside Diameter - Maximum
1.379 in

Details

Item
Collet
Collet Series
TG100
Range
0.391" to 0.375"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
TIR Max.
0.0004 in
Face Shape
Round
Features
Up to 750 PSI Coolant
Measurement System
Inch
Number of Slots
4
Collet Type
Standard
Material
High-Carbon Steel
Finish
Precision Ground
Collapse Range - Minimum
0.375 in
Bore Shape
Round
Torque - Maximum
90 ft-lb
Collapse Range - Maximum
0.3906 in
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0004 in

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.