Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG100, 29/32 in.

  • Mfr # 04010-29/32

  • Zoro # G0392975


product price: $30.65
/ea

Key Features

Collet Series
TG100
Range
0.906" to 0.891"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-29/32
Zoro #
G0392975
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
29/32"
Min. Size
0.8910 in
Overall Length
2 3/8 in
Head Dia.
1.3790 in
Max. Body Dia.
29/32 in
Clamping Hole Length
2 3/8 in
Outside Diameter - Maximum
1.379 in

Details

Item
Collet
Collet Series
TG100
Range
0.906" to 0.891"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Measurement System
Inch
Features
Up to 750 PSI Coolant
Collet Type
Standard
Number of Slots
4
TIR Max.
0.0004 in
Face Shape
Round
Material
High-Carbon Steel
Torque - Maximum
90 ft-lb
Finish
Precision Ground
Collapse Range - Maximum
0.9063 in
Collapse Range - Minimum
0.8907 in
T.I.R. Tolerance
0.0004 in
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.