Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG100, 31/32 in.

  • Mfr # 04010-31/32

  • Zoro # G0392939


product price: $30.65
/ea

Key Features

Collet Series
TG100
Range
0.969" to 0.953"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-31/32
Zoro #
G0392939
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
31/32"
Max. Body Dia.
31/32 in
Head Dia.
1.3790 in
Min. Size
0.9530 in
Overall Length
2 3/8 in
Outside Diameter - Maximum
1.379 in
Clamping Hole Length
2 3/8 in

Details

Item
Collet
Collet Series
TG100
Range
0.969" to 0.953"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Inch
Collet Type
Standard
Features
Up to 750 PSI Coolant
Number of Slots
4
TIR Max.
0.0004 in
Material
High-Carbon Steel
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0004 in
Torque - Maximum
90 ft-lb
Finish
Precision Ground
Collapse Range - Minimum
0.9532 in
Collapse Range - Maximum
0.9688 in

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.