Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG100, 37/64 in.

  • Mfr # 04010-37/64

  • Zoro # G0392896


product price: $30.65
/ea

Key Features

Collet Series
TG100
Range
0.578" to 0.563"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-37/64
Zoro #
G0392896
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
37/64"
Overall Length
2 3/8 in
Max. Body Dia.
37/64 in
Head Dia.
1.3790 in
Min. Size
0.5630 in
Outside Diameter - Maximum
1.379 in
Clamping Hole Length
2 3/8 in

Details

Item
Collet
Collet Series
TG100
Range
0.578" to 0.563"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Inch
Number of Slots
4
TIR Max.
0.0004 in
Collet Type
Standard
Features
Up to 750 PSI Coolant
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
Bore Shape
Round
Torque - Maximum
90 ft-lb
Collapse Range - Maximum
0.5781 in
Collapse Range - Minimum
0.5625 in
T.I.R. Tolerance
0.0004 in

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.