Zoro Homepage

Spring Collet, TG100, 5/32 in.

  • Mfr # 04010-5/32

  • Zoro # G0392826


product price: $30.65
/ea

Key Features

Collet Series
TG100
Range
0.156" to 0.141"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04010-5/32
Zoro #
G0392826
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/32"
Max. Body Dia.
5/32 in
Head Dia.
1.3790 in
Overall Length
2 3/8 in
Min. Size
0.1410 in
Outside Diameter - Maximum
1.379 in
Clamping Hole Length
2 3/8 in

Details

Item
Collet
Collet Series
TG100
Range
0.156" to 0.141"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Measurement System
Inch
TIR Max.
0.0004 in
Collet Type
Standard
Face Shape
Round
Features
Up to 750 PSI Coolant
Number of Slots
4
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.1563 in
T.I.R. Tolerance
0.0004 in
Collapse Range - Minimum
0.1407 in
Finish
Precision Ground
Bore Shape
Round
Torque - Maximum
90 ft-lb

Description

Collet, TG100, Round, Overall Length 2 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.