Zoro Homepage

Spring Collet, TG150, 1-1/64 in.

  • Mfr # 04011-1-1/64

  • Zoro # G0513235


product price: $40.99
/ea

Key Features

Collet Series
TG150
Range
1.016" to 1"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04011-1-1/64
Zoro #
G0513235
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-1/64"
Overall Length
3 in
Max. Body Dia.
1-1/64 in
Head Dia.
2.0010 in
Outside Diameter - Maximum
2.001 in

Details

Item
Collet
Collet Series
TG150
Range
1.016" to 1"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
TIR Max.
0.0004 in
Number of Slots
6
Collet Type
Standard
Features
Precision Ground and Hand Inspected
Face Shape
Round
Measurement System
Inch
Material
High-Carbon Steel
Collapse Range - Maximum
1.016 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0004 in
Collapse Range - Minimum
1 in
Bore Shape
Round

Description

Collet, TG150, Round, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.