Spring Collet, TG150, 1-27/64 in.
Mfr # 04011-1-27/64
Zoro # G0513101
product price: $40.99
/eaKey Features
Collet Series
TG150
Range
1.422" to 1.406"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04011-1-27/64
Zoro #
G0513101
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-27/64"
Head Dia.
2.0010 in
Max. Body Dia.
1-27/64 in
Overall Length
3 in
Outside Diameter - Maximum
2.001 in
Details
Item
Collet
Collet Series
TG150
Range
1.422" to 1.406"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Features
Precision Ground and Hand Inspected
TIR Max.
0.0004 in
Collet Type
Standard
Number of Slots
6
Face Shape
Round
Measurement System
Inch
Material
High-Carbon Steel
Collapse Range - Minimum
1.406 in
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
Collapse Range - Maximum
1.422 in
Finish
Precision Ground
T.I.R. Tolerance
0.0004 in
Description
Collet, TG150, Round, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.