Spring Collet, TG150, 1-29/64 in.
Mfr # 04011-1-29/64
Zoro # G0513095
product price: $40.99
/eaKey Features
Collet Series
TG150
Range
1.453" to 1.438"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04011-1-29/64
Zoro #
G0513095
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-29/64"
Max. Body Dia.
1-29/64 in
Head Dia.
2.0010 in
Overall Length
3 in
Outside Diameter - Maximum
2.001 in
Details
Item
Collet
Collet Series
TG150
Range
1.453" to 1.438"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
TIR Max.
0.0004 in
Face Shape
Round
Collet Type
Standard
Measurement System
Inch
Features
Precision Ground and Hand Inspected
Number of Slots
6
Material
High-Carbon Steel
Finish
Precision Ground
Collapse Range - Minimum
1.437 in
T.I.R. Tolerance
0.0004 in
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
Collapse Range - Maximum
1.453 in
Description
Collet, TG150, Round, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.