Spring Collet, TG150, 1-31/64 in.
Mfr # 04011-1-31/64
Zoro # G0513040
product price: $40.99
/eaKey Features
Collet Series
TG150
Range
1.484" to 1.469"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04011-1-31/64
Zoro #
G0513040
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-31/64"
Head Dia.
2.0010 in
Max. Body Dia.
1-31/64 in
Overall Length
3 in
Outside Diameter - Maximum
2.001 in
Details
Item
Collet
Collet Series
TG150
Range
1.484" to 1.469"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
TIR Max.
0.0004 in
Measurement System
Inch
Features
Precision Ground and Hand Inspected
Collet Type
Standard
Face Shape
Round
Number of Slots
6
Material
High-Carbon Steel
Collapse Range - Minimum
1.468 in
T.I.R. Tolerance
0.0004 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
1.484 in
Bore Shape
Round
Description
Collet, TG150, Round, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.