Spring Collet, TG150, 1-5/32 in.
Mfr # 04011-1-5/32
Zoro # G0513025
product price: $40.99
/eaKey Features
Collet Series
TG150
Range
1.156" to 1.141"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04011-1-5/32
Zoro #
G0513025
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-5/32"
Max. Body Dia.
1-5/32 in
Overall Length
3 in
Head Dia.
2.0010 in
Outside Diameter - Maximum
2.001 in
Details
Item
Collet
Collet Series
TG150
Range
1.156" to 1.141"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
Collet Type
Standard
Features
Precision Ground and Hand Inspected
TIR Max.
0.0004 in
Face Shape
Round
Number of Slots
6
Material
High-Carbon Steel
Collapse Range - Maximum
1.156 in
Collapse Range - Minimum
1.14 in
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
T.I.R. Tolerance
0.0004 in
Description
Collet, TG150, Round, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.