Spring Collet, TG150, 1-9/32 in.
Mfr # 04011-1-9/32
Zoro # G0512970
product price: $40.99
/eaKey Features
Collet Series
TG150
Range
1.281" to 1.266"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04011-1-9/32
Zoro #
G0512970
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-9/32"
Max. Body Dia.
1-9/32 in
Overall Length
3 in
Head Dia.
2.0010 in
Outside Diameter - Maximum
2.001 in
Details
Item
Collet
Collet Series
TG150
Range
1.281" to 1.266"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
6
Features
Precision Ground and Hand Inspected
Collet Type
Standard
Face Shape
Round
TIR Max.
0.0004 in
Measurement System
Inch
Material
High-Carbon Steel
T.I.R. Tolerance
0.0004 in
Collapse Range - Maximum
1.281 in
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
Bore Shape
Round
Collapse Range - Minimum
1.265 in
Description
Collet, TG150, Round, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.