Spring Collet, TG150, 11/16 in.
Mfr # 04011-11/16
Zoro # G0512946
product price: $40.99
/eaKey Features
Collet Series
TG150
Range
0.688" to 0.672"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04011-11/16
Zoro #
G0512946
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
11/16"
Head Dia.
2.0010 in
Max. Body Dia.
11/16 in
Overall Length
3 in
Min. Size
0.6720 in
Outside Diameter - Maximum
2.001 in
Description
Collet, TG150, Round, Overall Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.