Zoro Homepage

Spring Collet, TG150, 23/32 in.

  • Mfr # 04011-23/32

  • Zoro # G0512885


product price: $40.99
/ea

Key Features

Collet Series
TG150
Range
0.719" to 0.703"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04011-23/32
Zoro #
G0512885
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
23/32"
Head Dia.
2.0010 in
Min. Size
0.7030 in
Overall Length
3 in
Max. Body Dia.
23/32 in
Outside Diameter - Maximum
2.001 in

Details

Item
Collet
Collet Series
TG150
Range
0.719" to 0.703"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Number of Slots
6
Features
Precision Ground and Hand Inspected
Measurement System
Inch
TIR Max.
0.0004 in
Collet Type
Standard
Face Shape
Round
Material
High-Carbon Steel
T.I.R. Tolerance
0.0004 in
Finish
Precision Ground
Collapse Range - Minimum
0.703 in
Bore Shape
Round
Collapse Range - Maximum
0.719 in
Operating Pressure - Maximum
2,000 psi
Torque - Maximum
110 ft-lb

Description

Collet, TG150, Round, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.