Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG150, 25/32 in.

  • Mfr # 04011-25/32

  • Zoro # G0512876


product price: $40.99
/ea

Key Features

Collet Series
TG150
Range
0.781" to 0.766"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04011-25/32
Zoro #
G0512876
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
25/32"
Max. Body Dia.
25/32 in
Min. Size
0.7660 in
Overall Length
3 in
Head Dia.
2.0010 in
Outside Diameter - Maximum
2.001 in

Details

Item
Collet
Collet Series
TG150
Range
0.781" to 0.766"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Inch
Number of Slots
6
Features
Precision Ground and Hand Inspected
TIR Max.
0.0004 in
Collet Type
Standard
Material
High-Carbon Steel
Bore Shape
Round
Finish
Precision Ground
Collapse Range - Minimum
0.765 in
Torque - Maximum
110 ft-lb
Collapse Range - Maximum
0.781 in
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0004 in

Description

Collet, TG150, Round, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.