Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG150, 31/32 in.

  • Mfr # 04011-31/32

  • Zoro # G0512830


product price: $40.99
/ea

Key Features

Collet Series
TG150
Range
0.969" to 0.953"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04011-31/32
Zoro #
G0512830
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
31/32"
Max. Body Dia.
31/32 in
Head Dia.
2.0010 in
Overall Length
3 in
Min. Size
0.9530 in
Outside Diameter - Maximum
2.001 in

Details

Item
Collet
Collet Series
TG150
Range
0.969" to 0.953"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Features
Precision Ground and Hand Inspected
Face Shape
Round
Number of Slots
6
Measurement System
Inch
Collet Type
Standard
TIR Max.
0.0004 in
Material
High-Carbon Steel
Torque - Maximum
110 ft-lb
Bore Shape
Round
T.I.R. Tolerance
0.0004 in
Collapse Range - Maximum
0.969 in
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.953 in
Finish
Precision Ground

Description

Collet, TG150, Round, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.