Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG150, 33/64 in.

  • Mfr # 04011-33/64

  • Zoro # G0512821


product price: $40.99
/ea

Key Features

Collet Series
TG150
Range
0.516" to 0.500"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04011-33/64
Zoro #
G0512821
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
33/64"
Min. Size
1/2 in
Head Dia.
2.0010 in
Overall Length
3 in
Max. Body Dia.
33/64 in
Outside Diameter - Maximum
2.001 in

Details

Item
Collet
Collet Series
TG150
Range
0.516" to 0.500"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
6
Face Shape
Round
Measurement System
Inch
Features
Precision Ground and Hand Inspected
Collet Type
Standard
TIR Max.
0.0004 in
Material
High-Carbon Steel
Torque - Maximum
110 ft-lb
Collapse Range - Maximum
0.516 in
Collapse Range - Minimum
0.5 in
T.I.R. Tolerance
0.0004 in
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
Bore Shape
Round

Description

Collet, TG150, Round, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.