Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG150, 35/64 in.

  • Mfr # 04011-35/64

  • Zoro # G0512815


product price: $40.99
/ea

Key Features

Collet Series
TG150
Range
0.547" to 0.531"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04011-35/64
Zoro #
G0512815
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
35/64"
Overall Length
3 in
Head Dia.
2.0010 in
Min. Size
0.5310 in
Max. Body Dia.
35/64 in
Outside Diameter - Maximum
2.001 in

Details

Item
Collet
Collet Series
TG150
Range
0.547" to 0.531"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Collet Type
Standard
TIR Max.
0.0004 in
Number of Slots
6
Features
Precision Ground and Hand Inspected
Measurement System
Inch
Material
High-Carbon Steel
Torque - Maximum
110 ft-lb
Collapse Range - Maximum
0.547 in
Collapse Range - Minimum
0.531 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
T.I.R. Tolerance
0.0004 in

Description

Collet, TG150, Round, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.