Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG150, 39/64 in.

  • Mfr # 04011-39/64

  • Zoro # G0512797


product price: $40.99
/ea

Key Features

Collet Series
TG150
Range
0.609" to 0.594"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
04011-39/64
Zoro #
G0512797
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
39/64"
Max. Body Dia.
39/64 in
Min. Size
0.5940 in
Head Dia.
2.0010 in
Overall Length
3 in
Outside Diameter - Maximum
2.001 in

Details

Item
Collet
Collet Series
TG150
Range
0.609" to 0.594"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Features
Precision Ground and Hand Inspected
Number of Slots
6
Measurement System
Inch
Face Shape
Round
TIR Max.
0.0004 in
Collet Type
Standard
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
Torque - Maximum
110 ft-lb
T.I.R. Tolerance
0.0004 in
Collapse Range - Minimum
0.593 in
Bore Shape
Round
Collapse Range - Maximum
0.609 in

Description

Collet, TG150, Round, Overall Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.