Zoro Homepage

Spring Collet, TG75, 13/64 in.

  • Mfr # 04008-13/64

  • Zoro # G0393541


product price: $30.15
/ea

Key Features

Collet Series
TG75
Range
0.203" to 0.188"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04008-13/64
Zoro #
G0393541
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13/64"
Max. Body Dia.
13/64 in
Overall Length
1 27/32 in
Min. Size
0.1880 in
Head Dia.
1.0620 in
Clamping Hole Length
1 27/32 in
Outside Diameter - Maximum
1.062 in

Details

Item
Collet
Collet Series
TG75
Range
0.203" to 0.188"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Face Shape
Round
Number of Slots
4
Features
Precision Ground and Hand Inspected
Collet Type
Standard
TIR Max.
0.0004 in
Measurement System
Inch
Material
High-Carbon Steel
T.I.R. Tolerance
0.0004 in
Bore Shape
Round
Finish
Precision Ground
Collapse Range - Maximum
0.2031 in
Collapse Range - Minimum
0.1875 in
Torque - Maximum
90 ft-lb
Operating Pressure - Maximum
2,000 psi

Description

Collet, TG75, Round, Overall Length 1 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.