Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG75, 17/32 in.

  • Mfr # 04008-17/32

  • Zoro # G0393517


product price: $28.99
/ea

Key Features

Collet Series
TG75
Range
0.531" to 0.516"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04008-17/32
Zoro #
G0393517
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
17/32"
Max. Body Dia.
17/32 in
Overall Length
1 27/32 in
Min. Size
0.5160 in
Head Dia.
1.0620 in
Clamping Hole Length
1 27/32 in
Outside Diameter - Maximum
1.062 in

Details

Item
Collet
Collet Series
TG75
Range
0.531" to 0.516"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Precision Ground and Hand Inspected
Face Shape
Round
Measurement System
Inch
Collet Type
Standard
Number of Slots
4
TIR Max.
0.0004 in
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0004 in
Collapse Range - Minimum
0.5156 in
Torque - Maximum
90 ft-lb
Collapse Range - Maximum
0.5313 in
Finish
Precision Ground
Bore Shape
Round

Description

Collet, TG75, Round, Overall Length 1 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.