Zoro Homepage

Spring Collet, TG75, 19/32 in.

  • Mfr # 04008-19/32

  • Zoro # G0393499


product price: $28.99
/ea

Key Features

Collet Series
TG75
Range
0.594" to 0.578"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04008-19/32
Zoro #
G0393499
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
19/32"
Head Dia.
1.0620 in
Min. Size
0.5780 in
Overall Length
1 27/32 in
Max. Body Dia.
19/32 in
Outside Diameter - Maximum
1.062 in
Clamping Hole Length
1 27/32 in

Details

Item
Collet
Collet Series
TG75
Range
0.594" to 0.578"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Number of Slots
4
Features
Precision Ground and Hand Inspected
TIR Max.
0.0004 in
Collet Type
Standard
Measurement System
Inch
Face Shape
Round
Material
High-Carbon Steel
Collapse Range - Maximum
0.5938 in
T.I.R. Tolerance
0.0004 in
Torque - Maximum
90 ft-lb
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.5781 in
Bore Shape
Round
Finish
Precision Ground

Description

Collet, TG75, Round, Overall Length 1 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.