Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG75, 21/64 in.

  • Mfr # 04008-21/64

  • Zoro # G0393465


product price: $28.99
/ea

Key Features

Collet Series
TG75
Range
0.328" to 0.313"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04008-21/64
Zoro #
G0393465
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
21/64"
Min. Size
0.3130 in
Max. Body Dia.
21/64 in
Head Dia.
1.0620 in
Overall Length
1 27/32 in
Clamping Hole Length
1 27/32 in
Outside Diameter - Maximum
1.062 in

Details

Item
Collet
Collet Series
TG75
Range
0.328" to 0.313"
For Use With
TG Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Precision Ground and Hand Inspected
TIR Max.
0.0004 in
Number of Slots
4
Collet Type
Standard
Measurement System
Inch
Face Shape
Round
Material
High-Carbon Steel
Collapse Range - Minimum
0.3125 in
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
T.I.R. Tolerance
0.0004 in
Torque - Maximum
90 ft-lb
Bore Shape
Round
Collapse Range - Maximum
0.3281 in

Description

Collet, TG75, Round, Overall Length 1 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.