Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring Collet, TG75, 9/16 in.

  • Mfr # 04008-9/16

  • Zoro # G0393246


product price: $29.95
/ea

Key Features

Collet Series
TG75
Range
0.563" to 0.547"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04008-9/16
Zoro #
G0393246
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
9/16"
Max. Body Dia.
9/16 in
Overall Length
1 27/32 in
Min. Size
0.5470 in
Head Dia.
1.0620 in
Outside Diameter - Maximum
1.062 in
Clamping Hole Length
1 27/32 in

Details

Item
Collet
Collet Series
TG75
Range
0.563" to 0.547"
Coolant Through
Yes
For Use With
TG Collet Chucks
Coolant Fed
Coolant Through
Collet Type
Standard
Number of Slots
4
Features
Precision Ground and Hand Inspected
Measurement System
Inch
TIR Max.
0.0004 in
Face Shape
Round
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round
Torque - Maximum
90 ft-lb
Finish
Precision Ground
T.I.R. Tolerance
0.0004 in
Collapse Range - Maximum
0.5625 in
Collapse Range - Minimum
0.5469 in

Description

Collet, TG75, Round, Overall Length 1 27/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.