Tap Holder No 1, CAT 40 Tension/Compression
Mfr # 32400/40CAT
Zoro # G7662142
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Taper
Thread Pitch
0.50mm-1.50mm
Standards
ANSI, ISO
Features
Adjustable Compression Helps Start Difficult Tap, Taper Ground to AT3 Accuracy or Better, Quick-Change Style;Adjustable Compression Helps Start Difficult Taps, Tapping Tools Dramatically Reduce Tap Breakage and Increase Tap Life, While Saving Yourself Time and Money
Accessory Type
Tapping Head and Holder Accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32400/40CAT
Zoro #
G7662142
UPC #
-
Country of Origin
Italy
Dimensions
Tap Size - Minimum
0 in
Tap Size - Maximum
9/16 in
Outside Diameter - Maximum
1 1/2 in
Shank Taper Size
CAT40
Details
Item
Tapping Chuck
Shank Type
Taper
Thread Pitch
0.50mm-1.50mm
Standards
ANSI, ISO
Features
Adjustable Compression Helps Start Difficult Tap, Taper Ground to AT3 Accuracy or Better, Quick-Change Style;Adjustable Compression Helps Start Difficult Taps, Tapping Tools Dramatically Reduce Tap Breakage and Increase Tap Life, While Saving Yourself Time and Money
Accessory Type
Tapping Head and Holder Accessory
Tapping Style
Tension & Compression
Compression
0.35 in
Projection
2 23/64 in
Tension
0.35 in
Measurement System
Metric
Finish - Machining
TiN
Description
Tap Holder #1,CAT 40 Tension/Compression
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.