Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.141 in. Shank, ER32

  • Mfr # 05570-141

  • Zoro # G1915877


product price: $56.85
/ea

Key Features

Collet Series
ER32
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05570-141
Zoro #
G1915877
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.141"
Max. Body Dia.
0.1410 in
Tap Size - Inches - Minimum
#6
Tap Size - Inches - Maximum
1/8 in
Outside Diameter - Maximum
1.3 in
Tap Square Size
0.11 in
Tap Shank Diameter
0.141 in

Details

Item
Rigid Tap Collet
Collet Series
ER32
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Measurement System
Inch
Face Shape
Round
Number of Slots
4
Collet Type
ER Rigid Tap
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Product Type
Rigid Tap Collet
Series
ER32
Quick-Change Status
Not Quick-Change
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets

Description

Rigid Tap Collet, Tap Square Size 0.11 in, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.