Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.141 in. Shank, No 0

  • Mfr # 13/0-4036

  • Zoro # G1654488


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Clutch Drive Tap 13/0
Size
0.141"
For Use With
ANSI and Metric/ANSI Shank Taps: #0 to #6, M1.6 to M3.5
Coolant Through
No
Tap Size
0-6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13/0-4036
Zoro #
G1654488
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.141"
Tap Size
0-6"
Head Dia.
0.0910 in
Min. Size
0.1410 in
Overall Length
1 19/32 in
Max. Body Dia.
0.1410 in
Max. Bore Dia.
0.5100 in
Outside Diameter - Maximum
0.91 in

Details

Item
Collet
Collet Series
ANSI Clutch Drive Tap 13/0
For Use With
ANSI and Metric/ANSI Shank Taps: #0 to #6, M1.6 to M3.5
Coolant Through
No
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ANSI Taps
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
For Shank Type
ANSI Tap Shank
Measurement System
Inch
Face Shape
Round
Collet Type
ANSI Clutch Drive Tap
Product Type
Clutch Drive Tap Adapter
Compatible Tap Holder
ANSI Taps
Series
ANSI 0

Description

Collet, Tap Size 0-6 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: #0 to #6, M1.6 to M3.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.