Tapping Collet, 0.194 in. Shank, No 1

  • Mfr # 19/1-4048

  • Zoro # G1654418


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Clutch Drive Tap 19/1
Size
0.194"
Tap Size
10, 3/16"
Coolant Through
No
For Use With
ANSI and Metric/ANSI Shank Taps: #10, 3/16 in, M4.5, M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19/1-4048
Zoro #
G1654418
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.194"
Tap Size
10, 3/16"
Max. Body Dia.
0.1940 in
Min. Size
0.1940 in
Overall Length
1 53/64 in
Head Dia.
1.2600 in
Max. Bore Dia.
3/4 in
Outside Diameter - Maximum
1.26 in

Details

Item
Collet
Collet Series
ANSI Clutch Drive Tap 19/1
Coolant Through
No
For Use With
ANSI and Metric/ANSI Shank Taps: #10, 3/16 in, M4.5, M5
Coolant Fed
Non-Coolant Through
For Shank Type
ANSI Tap Shank
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
Measurement System
Inch
Face Shape
Round
Collet Type
ANSI Clutch Drive Tap
Compatible with Product Type
ANSI Taps
Product Type
Clutch Drive Tap Adapter
Series
ANSI 1
Compatible Tap Holder
ANSI Taps

Description

Collet, Tap Size 10, 3/16 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: #10, 3/16 in, M4.5, M5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.