Tapping Collet, 0.194 in. Shank, No 0
Mfr # 13/0-4048
Zoro # G1654460
product price: $95.19
/ea
Free Shipping & Returns
Key Features
Collet Series
ANSI Clutch Drive Tap 13/0
Size
0.194"
For Use With
ANSI and Metric/ANSI Shank Taps: #10, 3/16 in, M4.5, M5
Tap Size
10, 3/16"
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
13/0-4048
Zoro #
G1654460
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.194"
Tap Size
10, 3/16"
Max. Body Dia.
0.1940 in
Min. Size
0.1940 in
Overall Length
1 19/32 in
Max. Bore Dia.
0.5100 in
Head Dia.
0.0910 in
Outside Diameter - Maximum
0.91 in
Details
Item
Collet
Collet Series
ANSI Clutch Drive Tap 13/0
For Use With
ANSI and Metric/ANSI Shank Taps: #10, 3/16 in, M4.5, M5
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
Measurement System
Inch
For Shank Type
ANSI Tap Shank
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
Collet Type
ANSI Clutch Drive Tap
Compatible with Product Type
ANSI Taps
Product Type
Clutch Drive Tap Adapter
Compatible Tap Holder
ANSI Taps
Series
ANSI 0
Description
Collet, Tap Size 10, 3/16 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: #10, 3/16 in, M4.5, M5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.