Zoro Homepage

Tapping Collet, 0.220 in. Shank, No 0

  • Mfr # 13/0-4054

  • Zoro # G1654451


product price: $96.39
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Clutch Drive Tap 13/0
Size
0.220"
Coolant Through
No
For Use With
ANSI Taps: #12, 7/32 in
Tap Size
12, 7/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13/0-4054
Zoro #
G1654451
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.220"
Tap Size
12, 7/32"
Overall Length
1 19/32 in
Max. Body Dia.
0.2200 in
Head Dia.
0.0910 in
Min. Size
0.2200 in
Max. Bore Dia.
0.5100 in
Outside Diameter - Maximum
0.91 in

Details

Item
Collet
Collet Series
ANSI Clutch Drive Tap 13/0
Coolant Through
No
For Use With
ANSI Taps: #12, 7/32 in
Coolant Fed
Non-Coolant Through
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
For Shank Type
ANSI Tap Shank
Compatible with Product Type
ANSI Taps
Measurement System
Inch
Face Shape
Round
Collet Type
ANSI Clutch Drive Tap
Product Type
Clutch Drive Tap Adapter
Compatible Tap Holder
ANSI Taps
Series
ANSI 0

Description

Collet, Tap Size 12, 7/32 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: #12, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.