Zoro Homepage

Tapping Collet, 0.220 in. Shank, No 1

  • Mfr # 19/1-4054

  • Zoro # G1654409


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Clutch Drive Tap 19/1
Size
0.220"
Tap Size
12, 7/32"
Coolant Through
No
For Use With
ANSI Taps: #12, 7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19/1-4054
Zoro #
G1654409
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.220"
Tap Size
12, 7/32"
Head Dia.
1.2600 in
Min. Size
0.2200 in
Max. Body Dia.
0.2200 in
Overall Length
1 53/64 in
Max. Bore Dia.
3/4 in
Outside Diameter - Maximum
1.26 in

Details

Item
Collet
Collet Series
ANSI Clutch Drive Tap 19/1
Coolant Through
No
For Use With
ANSI Taps: #12, 7/32 in
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
Collet Type
ANSI Clutch Drive Tap
For Shank Type
ANSI Tap Shank
Compatible with Product Type
ANSI Taps
Face Shape
Round
Product Type
Clutch Drive Tap Adapter
Series
ANSI 1
Compatible Tap Holder
ANSI Taps

Description

Collet, Tap Size 12, 7/32 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: #12, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.