Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.318 in. Shank, ER25

  • Mfr # 05510-318

  • Zoro # G1916026


product price: $57.19
/ea

Key Features

Collet Series
ER25
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05510-318
Zoro #
G1916026
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.318"
Max. Body Dia.
0.3180 in
Outside Diameter - Maximum
1.02 in

Details

Item
Collet
Collet Series
ER25
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
4
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Collet Type
ER Rigid Tap
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Face Shape
Round
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Measurement System
Inch
Product Type
Tap Collet
Series
ER25
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets

Description

Collet, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.