Tapping Collet, 0.323 in. Shank, ER25
Mfr # 05510-323
Zoro # G1916017
product price: $57.19
/eaKey Features
Collet Series
ER25
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
ER Rigid Tap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05510-323
Zoro #
G1916017
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
0.323"
Max. Body Dia.
0.3230 in
Outside Diameter - Maximum
1.02 in
Details
Item
Collet
Collet Series
ER25
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
ER Rigid Tap
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Measurement System
Inch
Number of Slots
4
Face Shape
Round
Product Type
Tap Collet
Series
ER25
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Description
Collet, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.