Tapping Collet, 0.323 in. Shank, No 2
- Mfr # 31/12-4111
- Zoro # G1653961
product price:Â
$
47.49
/ea
Key Features
Collet Series
ANSI Rigid Tap 31/12
Size
0.323"
Tap Size
7/16"
Coolant Through
No
For Use With
ANSI and Metric/ANSI Shank Taps: 7/16 in, M1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31/12-4111
- Zoro #
- G1653961
- UPC #
- -
- Country of Origin
- Italy
- Item
- Tap Adapter
- Collet Series
- ANSI Rigid Tap 31/12
- Coolant Through
- No
- For Use With
- ANSI and Metric/ANSI Shank Taps: 7/16 in, M1
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Inch
- Face Shape
- Round
- Compatible with Product Type
- ANSI Taps
- Features
- Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
- Collet Type
- ANSI Rigid Tap
- For Shank Type
- ANSI Tap Shank
- Product Type
- Tap Adapter
- Compatible Tap Holder
- ANSI Taps
- Quick-Change Status
- Quick-Change
- Series
- ANSI 2
Dimensions
- Size
- 0.323"
- Tap Size
- 7/16"
- Max. Bore Dia.
- 1.2200 in
- Head Dia.
- 1.8100 in
- Min. Size
- 0.3230 in
- Max. Body Dia.
- 0.3230 in
- Overall Length
- 1 13/16 in
- Tap Square Size
- 0.242 in
- Tap Shank Diameter
- 0.323 in
- Tap Size - Inches - Maximum
- 7/16 in
- Outside Diameter - Maximum
- 1.81 in
- Tap Size - Millimeters - Maximum
- M11
- Wire Rope Length
- 1 13/16 in
- Length
- 1 13/16 in
Description
Tap Adapter, Tap Size 7/16 In., Tap Square Size 0.242 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 7/16 in, M1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.