Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.429 in. Shank, No 1

  • Mfr # 19/1-4142

  • Zoro # G1654348


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Clutch Drive Tap 19/1
Size
0.429"
For Use With
ANSI and Metric/ANSI Shank Taps: 9/16 in, M14
Coolant Through
No
Tap Size
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19/1-4142
Zoro #
G1654348
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.429"
Tap Size
9/16"
Max. Bore Dia.
3/4 in
Head Dia.
1.2600 in
Overall Length
1 53/64 in
Max. Body Dia.
0.4290 in
Min. Size
0.4290 in
Outside Diameter - Maximum
1.26 in

Details

Item
Collet
Collet Series
ANSI Clutch Drive Tap 19/1
For Use With
ANSI and Metric/ANSI Shank Taps: 9/16 in, M14
Coolant Through
No
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ANSI Taps
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
For Shank Type
ANSI Tap Shank
Collet Type
ANSI Clutch Drive Tap
Measurement System
Inch
Face Shape
Round
Product Type
Clutch Drive Tap Adapter
Series
ANSI 1
Compatible Tap Holder
ANSI Taps

Description

Collet, Tap Size 9/16 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 9/16 in, M14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.