Zoro Homepage

Tapping Collet, 0.429 in. Shank, No 2

  • Mfr # 31/12-4142

  • Zoro # G1653955


product price: $55.99
/ea

Key Features

Collet Series
ANSI Rigid Tap 31/12
Size
0.429"
For Use With
ANSI and Metric/ANSI Shank Taps: 9/16 in, M14
Coolant Through
No
Tap Size
9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31/12-4142
Zoro #
G1653955
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.429"
Tap Size
9/16"
Max. Body Dia.
0.4290 in
Overall Length
1 13/16 in
Max. Bore Dia.
1.2200 in
Head Dia.
1.8100 in
Min. Size
0.4290 in
Tap Square Size
0.322 in
Tap Shank Diameter
0.429 in
Outside Diameter - Maximum
1.81 in
Tap Size - Millimeters - Maximum
M14
Tap Size - Inches - Maximum
9/16 in

Details

Item
Tap Adapter
Collet Series
ANSI Rigid Tap 31/12
For Use With
ANSI and Metric/ANSI Shank Taps: 9/16 in, M14
Coolant Through
No
Coolant Fed
Non-Coolant Through
Face Shape
Round
For Shank Type
ANSI Tap Shank
Measurement System
Inch
Collet Type
ANSI Rigid Tap
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
Compatible with Product Type
ANSI Taps
Product Type
Tap Adapter
Quick-Change Status
Quick-Change
Compatible Tap Holder
ANSI Taps
Series
ANSI 2

Description

Tap Adapter, Tap Size 9/16 In., Tap Square Size 0.322 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 9/16 in, M14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.