Tapping Collet, 0.429 in. Shank, No 2
Mfr # 31/2-4142
Zoro # G1654287
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Collet Series
ANSI Clutch Drive Tap 31/2
Size
0.429"
Tap Size
9/16"
For Use With
ANSI and Metric/ANSI Shank Taps: 9/16 in, M14
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31/2-4142
Zoro #
G1654287
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.429"
Tap Size
9/16"
Head Dia.
1.9700 in
Max. Body Dia.
0.4290 in
Max. Bore Dia.
1.2200 in
Overall Length
2 23/32 in
Min. Size
0.4290 in
Outside Diameter - Maximum
1.97 in
Details
Item
Collet
Collet Series
ANSI Clutch Drive Tap 31/2
For Use With
ANSI and Metric/ANSI Shank Taps: 9/16 in, M14
Coolant Through
No
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Collet Type
ANSI Clutch Drive Tap
Compatible with Product Type
ANSI Taps
For Shank Type
ANSI Tap Shank
Face Shape
Round
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps
Product Type
Clutch Drive Tap Adapter
Compatible Tap Holder
ANSI Taps
Series
ANSI 2
Description
Collet, Tap Size 9/16 In., Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 9/16 in, M14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.