Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.437 in. Shank, No 1

  • Mfr # 19/11-4097

  • Zoro # G1653998


product price: $42.59
/ea

Key Features

Collet Series
ANSI Rigid Tap 19/11
Size
0.437"
For Use With
ANSI Taps: 1/8 in NPT
Coolant Through
No
Tap Size
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19/11-4097
Zoro #
G1653998
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.437"
Tap Size
1/8"
Max. Bore Dia.
3/4 in
Max. Body Dia.
0.4370 in
Head Dia.
1.1800 in
Min. Size
0.4370 in
Overall Length
1 1/8 in
Tap Shank Diameter
0.437 in
Tap Square Size
0.328 in
Tap Size - Inches - Maximum
1/8 in
Outside Diameter - Maximum
1.18 in

Details

Item
Pipe Tap Adapter
Collet Series
ANSI Rigid Tap 19/11
For Use With
ANSI Taps: 1/8 in NPT
Coolant Through
No
Coolant Fed
Non-Coolant Through
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
For Shank Type
ANSI Tap Shank
Collet Type
ANSI Rigid Tap
Compatible with Product Type
ANSI Taps
Measurement System
Inch
Face Shape
Round
Product Type
Pipe Tap Adapter
Quick-Change Status
Quick-Change
Compatible Tap Holder
ANSI Taps
Series
ANSI 1

Description

Pipe Tap Adapter, Tap Size 1/8 In., Tap Square Size 0.328 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: 1/8 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.