Zoro Homepage

Tapping Collet, 0.480 in. Shank, ER32

  • Mfr # 05932-480

  • Zoro # G1656448


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER32
Coolant Through
No
For Use With
ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut
Coolant Fed
Coolant Through
Face Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05932-480
Zoro #
G1656448
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.480"
Max. Body Dia.
0.4800 in
Outside Diameter - Maximum
1.3 in

Details

Item
Collet
Collet Series
ER32
Coolant Through
No
For Use With
ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut
Coolant Fed
Coolant Through
Face Shape
Round
Features
Axial Compensation Prevents Breaking Taps, Locking Feature Prevents Spinning the Tap, Reduced Clearance Requirements
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Measurement System
Inch
Collet Type
Floating Tap
Product Type
Floating Tap Collet
Series
ER32
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets

Description

Collet, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Axial Compensation Prevents Breaking Taps, Locking Feature Prevents Spinning the Tap, Reduced Clearance Requirements, For Use With ER, DR, RD, ESX, BR, or DIN 6499 Collet Chucks and PowerCOAT Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.