Tapping Collet, 0.542 in. Shank, No 2
Mfr # 31/12-4174
Zoro # G1653946
product price: $49.89
/eaKey Features
Collet Series
ANSI Rigid Tap 31/12
Size
0.542"
Tap Size
11/16"
For Use With
ANSI and Metric/ANSI Shank Taps: 11/16 in, M18
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31/12-4174
Zoro #
G1653946
UPC #
-
Country of Origin
Italy
Dimensions
Size
0.542"
Tap Size
11/16"
Max. Body Dia.
0.5420 in
Max. Bore Dia.
1.2200 in
Overall Length
1 13/16 in
Min. Size
0.5420 in
Head Dia.
1.8100 in
Tap Size - Millimeters - Maximum
M18
Outside Diameter - Maximum
1.81 in
Tap Shank Diameter
0.542 in
Tap Square Size
0.406 in
Tap Size - Inches - Maximum
11/16 in
Description
Tap Adapter, Tap Size 11/16 In., Tap Square Size 0.406 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 11/16 in, M18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.