Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.542 in. Shank, No 3

  • Mfr # 48/13-4174

  • Zoro # G1653849


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ANSI Rigid Tap 48/13
Size
0.542"
Coolant Through
No
For Use With
ANSI and Metric/ANSI Shank Taps: 11/16 in, M18
Tap Size
11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48/13-4174
Zoro #
G1653849
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.542"
Tap Size
11/16"
Min. Size
0.5420 in
Max. Bore Dia.
1.8900 in
Max. Body Dia.
0.5420 in
Head Dia.
2.6800 in
Overall Length
2 47/64 in
Tap Square Size
0.406 in
Tap Shank Diameter
0.542 in
Tap Size - Inches - Maximum
11/16 in
Outside Diameter - Maximum
2.68 in
Tap Size - Millimeters - Maximum
M18

Details

Item
Tap Adapter
Collet Series
ANSI Rigid Tap 48/13
Coolant Through
No
For Use With
ANSI and Metric/ANSI Shank Taps: 11/16 in, M18
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Face Shape
Round
Compatible with Product Type
ANSI Taps
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
Collet Type
ANSI Rigid Tap
For Shank Type
ANSI Tap Shank
Product Type
Tap Adapter
Compatible Tap Holder
ANSI Taps
Quick-Change Status
Quick-Change
Series
ANSI 3

Description

Tap Adapter, Tap Size 11/16 In., Tap Square Size 0.406 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI and Metric/ANSI Shank Taps: 11/16 in, M18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.