Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.562 in. Shank, ER40

  • Mfr # 05710-562

  • Zoro # G1657078


product price: $66.85
/ea

Key Features

Collet Series
ER40
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Number of Slots
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05710-562
Zoro #
G1657078
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.562"
Max. Body Dia.
0.5620 in
Outside Diameter - Maximum
1.61 in
Tap Shank Diameter
0.562 in
Tap Square Size
0.421 in
Tap Size - Inches - Maximum
1/4 in

Details

Item
Rigid Pipe Tap Collet
Collet Series
ER40
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Number of Slots
4
Face Shape
Round
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Measurement System
Inch
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Collet Type
ER Rigid Tap
Product Type
Rigid Pipe Tap Collet
Series
ER40
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Quick-Change Status
Not Quick-Change

Description

Rigid Pipe Tap Collet, Tap Square Size 0.421 in, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.