Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapping Collet, 0.562 in. Shank, No 2

  • Mfr # 31/12-4131C

  • Zoro # G1653900


product price: $49.89
/ea

Key Features

Collet Series
ANSI Rigid Tap 31/12
Size
0.562"
For Use With
ANSI Taps: 1/4 in NPT
Coolant Through
No
Tap Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31/12-4131C
Zoro #
G1653900
UPC #
-
Country of Origin
Italy

Dimensions

Size
0.562"
Tap Size
1/4"
Max. Bore Dia.
1.2200 in
Min. Size
0.5620 in
Head Dia.
1.8100 in
Max. Body Dia.
0.5620 in
Overall Length
1 13/16 in
Tap Square Size
0.421 in
Outside Diameter - Maximum
1.81 in
Tap Shank Diameter
0.562 in
Tap Size - Inches - Maximum
1/4 in

Details

Item
Pipe Tap Adapter
Collet Series
ANSI Rigid Tap 31/12
For Use With
ANSI Taps: 1/4 in NPT
Coolant Through
No
Coolant Fed
Non-Coolant Through
Features
Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style
Face Shape
Round
Measurement System
Inch
For Shank Type
ANSI Tap Shank
Collet Type
ANSI Rigid Tap
Compatible with Product Type
ANSI Taps
Product Type
Pipe Tap Adapter
Quick-Change Status
Quick-Change
Compatible Tap Holder
ANSI Taps
Series
ANSI 2

Description

Pipe Tap Adapter, Tap Size 1/4 In., Tap Square Size 0.421 in, Compatible with Product Type ANSI Taps, Coolant Fed Non-Coolant Through, Features Automatically Stops Spinning when Bottom is Reached, Prevents Broken Taps, Quick-Change Style, For Shank Type ANSI Tap Shank, For Use With ANSI Taps: 1/4 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.