Tapping Collet, 0.590 in. Shank, ER40
Mfr # 05710-590
Zoro # G1657069
product price: $66.85
/eaKey Features
Collet Series
ER40
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05710-590
Zoro #
G1657069
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
0.590"
Max. Body Dia.
0.5900 in
Tap Square Size
0.442 in
Tap Shank Diameter
0.59 in
Outside Diameter - Maximum
1.61 in
Tap Size - Inches - Maximum
3/4 in
Details
Item
Rigid Tap Collet
Collet Series
ER40
Coolant Through
Yes
For Use With
Coolant Nut and Disk for CoolBlast Effect
Coolant Fed
Coolant Through
Measurement System
Inch
Collet Type
ER Rigid Tap
Number of Slots
4
Compatible with Product Type
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Face Shape
Round
Features
Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots
Product Type
Rigid Tap Collet
Quick-Change Status
Not Quick-Change
Series
ER40
Compatible Tap Holder
BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets
Description
Rigid Tap Collet, Tap Square Size 0.442 in, Compatible with Product Type BR Series Collet Pockets, DIN 6499 Series Collet Pockets, DR Series Collet Pockets, ER Series Collet Pockets, ESX Series Collet Pockets, RD Series Collet Pockets, Coolant Fed Coolant Through, Features Reduce Tapping Clearance Requirements, Special Design Locks Square in Slots, For Use With Coolant Nut and Disk for CoolBlast Effect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.